Beli precision square di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Precision Square (Flat Type) (Siku Presisi)
    Mulai

    Rp489.900

    KENTA Precision Square (Flat Type) (Siku Presisi)
    Deskripsi:
    Made of special grade steel, hardened.Flat type.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packed
    atribut:
    • Grade: 1
  2. Oxford Precision Engineers Square
    Mulai

    Rp1.099.900

    Oxford Precision Engineers Square
    atribut:
    • Surface Finish: Satin Chrome
    • Grade: B
    • Shape: Square
    • Additional Features: Light weight
    • Standards Met: BS939
    • Material: Steel
  3. Uni Seiki Flat-Type Square
    54%
    Mulai

    Rp2.199.900

    Uni Seiki Flat-Type Square
    Deskripsi:
    -Uses carefully selected carbon steel tools.-Precise polished finish is applied to the working surface.-A quenched item(HS60° or more).-1st class product: Inspection measurement, precision check of molding die products.
  4. KENTA Precision Square (with Base)
    Mulai

    Rp1.299.900

    KENTA Precision Square (with Base)
    Deskripsi:
    Made of special grade steel, hardened.With base.Test and side surfaces fine-ground.Manufacurtured to Grade 1 accuracy.Individually packed
    atribut:
    • Grade: 1
  5. Vertex V-Block with Clamps
    Mulai

    Rp2.699.900

    Vertex V-Block with Clamps
    Deskripsi:
    V-Block With Clamps.
    atribut:
    • With Magnet: no
  6. WESTWARD Precision Steel Square
    Mulai

    Rp3.399.900

    WESTWARD Precision Steel Square
    Deskripsi:
    Machinist precision steel square sets contain squares of different sizes that allow users to align workpieces and mark repeatable angles. Also known as precision steel squares, these tools are typically L-shaped with 90° inside and outside right angles. These L-shaped tools are similar to layout squares but have a greater precision for determining 90° angles. They are commonly used by machinists and in light and heavy production jobs where sets of various-sized squares are needed.
    atribut:
    • Item: Precision Steel Square
    • Angle (°): 90
    • With Wide Base: No
    • Case Included: Yes
    • Construction: Steel
    • Material: Steel
  7. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  8. Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp3.799.900

    Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  9. Uni Seiki Magnetic V Block
    51%
    Mulai

    Rp4.199.900

    Uni Seiki Magnetic V Block
    Deskripsi:
    - For precision scribing on round bar etc.- Polished Finishing
    atribut:
    • V Groove (μm): 5
    • Material: Special tool steel
  10. ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Mulai

    Rp2.999.900

    ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)
    Deskripsi:
    Used to extend magnetic force to hold bar, or irregular shaped workpieces.
    atribut:
    • Scope of Application (mm): Φ5-48
  11. Ohnishi Measuring Tool BOX V-Block
    55%
    Mulai

    Rp2.799.900

    Ohnishi Measuring Tool BOX V-Block
    Deskripsi:
    -The V groove has a 90degree finish, and it is suitable for simple inspection of cylinders.-V groove and metal fittings can be used to fix the target, various scribes such as right angle and parallel lines are possible. -Round bar scribing .-Machine finishing
    atribut:
    • Material: Cast Iron
  12. Insize V-Block
    Mulai

    Rp9.999.900

  13. OSS Precision Cast Iron Class-A (V-Block)
    Mulai

    Rp2.099.900

    OSS Precision Cast Iron Class-A (V-Block)
    atribut:
    • Type: Finishing machine
    • Dimension B (mm): phi 5
    • Dimension I (mm): 3
    • Dimensions j (mm): 3
    • Material: FC250
    • Parallelism (mm): 0.05
    • Purpose of Use: For round bar, for scribing blocks.
    • Squareness (mm): +/- 0.08 (V groove)
  14. Oxford Precision Vee Blocks
    Mulai

    Rp1.299.900

    Oxford Precision Vee Blocks
    atribut:
    • Material: Steel
    • Grade: 2
    • Type: Vee Blocks
  15. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  16. NABEYA V Block A Type
    Mulai

    Rp2.299.900

    NABEYA V Block A Type
    atribut:
    • Heat treatment: Annealing
    • Type: Machine finish
  17. STARRETT Magnetic V Block
    Mulai

    Rp12.999.900

    STARRETT Magnetic V Block
    Deskripsi:
    Magnetic V Block membantu memegang benda kerja silinder dengan kuat selama pengukuran atau penggerindaan. Stabil dan akurat, sangat cocok untuk pekerjaan presisi.
  18. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  19. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp17.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  20. Vertex Screw Jack (Dongkrak Baut)
    Mulai

    Rp239.900

    Vertex Screw Jack (Dongkrak Baut)
    Deskripsi:
    Work ClampingSupport heavy weight
    atribut:
    • Material: S45C
Daftar Harga precision square Terbaru October 2026
KENTA Precision Square (Flat Type) (Siku Presisi)Rp489.900
Oxford Precision Engineers SquareRp1.099.900
Uni Seiki Flat-Type SquareRp2.199.900
KENTA Precision Square (with Base)Rp1.299.900
Vertex V-Block with ClampsRp2.699.900
WESTWARD Precision Steel SquareRp3.399.900
Ohnishi Measuring Tool Magnetic V BlockRp1.599.900
Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)Rp3.799.900
Uni Seiki Magnetic V BlockRp4.199.900
ASIMETO Magnetic Induction V-Block (Blok V Elektromagnet)Rp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait